Orion™ Surfactant Ion Selective Electrode, Thermo Scientific
Catalog #: 14223-118
Supplier: Thermo Fisher Scientific
Specifications
- Max. I.D.:0 to 40 °C
- Temperature range:0 to 40 °C
- Description:Plastic membrane half-cell ISE
- Material:PVC
- Cat. no.:14223-118
- Connector:BNC
- Supplier No.:9342BN
Specifications
About this item
This electrode indicates endpoint in titration of anionic or cationic surfactants in solutions.
Designed for use on Orion 960 Autochemistry system.
Customers Who Bought This Also Bought