Order Entry
ContactUsLinkComponent
Polytron® Homgenizer PT 3100 D Package, Kinematica
Polytron® Homgenizer PT 3100 D Package, Kinematica
Catalog #: 97036-078
Supplier:  Kinematica
Small Business Enterprise
Homogenizer, Polytron, Pt 3100D, Benchtop Pkg Unit
Polytron® Homgenizer PT 3100 D Package, Kinematica
Catalog #: 97036-078
Supplier:  Kinematica
Small Business Enterprise

Specifications

  • Description:
    Polytron Homogenizer PT 3100 D
  • Electrical:
    115V
  • Speed range:
    Up tp 30,000 rpm
  • Cat. no.:
    97036-078
  • Volume Range:
    5 mL to 10,000 mL
  • Supplier No.:
    11090093

Specifications

About this item

The Kinematica Polytron® PT 3100 D Homogenizer is our fully featured benchtop unit

It is especially well suited for applications where reproducibility and data logging is required with its digital, programmable motor controls, RS 232 data port and PC software. Extra powerful 1200 Watt motor handles larger volumes and viscous samples with ease. Quick connect coupling accepts generators for 5-35 mm for volumes between 0.1 and 4000 mL.

Ordering information: Package includes drive unit, stand, vessel holder, and safety positioning ring. Generators sold separately.
Customers Who Bought This Also Bought