ABsolute™ QPCR Seal Roll, Thermo Scientific
Catalog #: 89499-574
Supplier: Thermo Fisher Scientific
Specifications
- Max. I.D.:–80 to –110°C (–112 to –166°F)
- Optical property:Optically clear
- Color:Clear
- Description:ABsolute QPCR Seal
- Cat. no.:89499-574
- Supplier No.:AB-2170
Specifications
About this item
Clear adhesive seal prevents evaporation during sample storage or thermal cycling, while still allowing samples to be accessed by piercing foil with pipette tips.
- Optically clear, peelable, no residue
- For fluorescence applications such as QPCR
- PCR Film seals are recommended for use in conjunction with a cycler that has a screw-down or clip-down lid
Customers Who Bought This Also Bought