Specifications
- Garment application:Chemical protection,Oils, fats and fuels,Laboratory,Pharmaceutical
- Gender:Unisex
- Color:Yellow
- L×W:114×89 cm (45×35")
- Model:56-510
- Fabric:Nitrile/Poly/Cotton
- Thickness:17 - 19 mil
- Cat. no.:80093-346
- Supplier No.:950284
Specifications
About this item
This reinforced apron features 17- to 19-millimeter Hycar nitrile blend on poly/cotton backing with sewn edge finish and offers users a tough combination of chemical splash protection and flexible comfort even in cold conditions.
- Excellent chemical splash protection
- Flexible comfort
- Cost-effective and durable construction
Two-piece 48" ties and sealed grommets provide a durable, consistent and adjustable fit on all sizes and styles
Wherever oil, grease and chemicals are present, Ansell aprons help workers keep clean and protected from harmful contact. Hycar aprons are a tough nitrile blend, ideal for grease and animal fats. They are also excellent in cold conditions.
These aprons are designed for rugged wear, and are both durable and cost effective. Use in the chemical processing, food processing, medical laboratories, natural gas, pharmaceutical, and research laboratory industries. Uses include meat packing, chemical processing, industrial maintenance, and food processing.