AlphaTec™ 56-402 Neoprene Aprons, Ansell
Catalog #: 80093-330
Supplier: Ansell Healthcare
Specifications
- Garment application:Food,Clinical,Chemical protection,Laboratory,Pharmaceutical
- Gender:Unisex
- Color:Black
- L×W:114×89 cm (45×35")
- Fabric:Neoprene
- Thickness:16 - 17 mil
- Cat. no.:80093-330
- Supplier No.:950266
Specifications
About this item
These lightweight aprons feature 16- to 17-millimeter nylon-reinforced neoprene with a sewn edge finish and offer users a combination of chemical splash protection and flexible comfort.
- Excellent chemical splash protection
- Flexible comfort
- Sealed grommets provide superior durability
Two-piece 48" poly ties and sealed grommets provide a durable, consistent and adjustable fit for a wide variety of users. Use in the chemical processing, electronics manufacturing, food processing, medical laboratories, natural gas, oil refining, pharmaceutical, and research laboratory industries. Uses include food handling and preparation, chemical processing, and industrial maintenance.
Customers Who Bought This Also Bought