About this item
The Boekel Scientific RapidFISH Slide Hybrization Oven was designed to simplify Fluorescent In-Situ Hybridizations procedures for FFP samples, cell suspensions, and other tissue preparation procedures.
Temperature control and humidity are essential for FISH probes to bind to RNA and DNA. The RapidFISH has a self-clamping slide tray design that maintains the required humidity. Micropscope slides in the RapidFISH do not require coverslips to be glued because the removable tray traps the moisture in the system. Elimination of this step decreases processing time and ensures that the specimens stay hydrated during processing.
This device has an easy to use control system for controlling temperature, time and controlled temperature steps. In order to maximize bench space, these units can be stacked while also maintaining a small footprint. The RapidFISH unit also maintains excellent temperature stability and uniformity because of its dual heater convection system. Stackable up to 3 units high.
Specifications
- Catalog No:
- 75783-956
- 75783-958
- Temperature control range:
- Ambient +5°C to 100°C
- Ambient +5°C to 100°C
- Heat-up time:
- Ambient to 65°C in 20 min.
- Ambient to 65°C in 20 min.
- Operating mode:
- Hold Temperature, Programmable Temperature Profile, Calibration
- Hold Temperature, Programmable Temperature Profile, Calibration
- Slide capacity:
- 20, 1 x 3 Microscope Slides
- 20, 1 x 3 Microscope Slides
- Outside depth:
- 16"
- 16"
- Outside height:
- 8"
- 8"
- Outside width:
- 11"
- 11"