OHM Metrics™ Pocket-Size Surface Resistance Meter, Transforming Technologies
Catalog #: 10837-048
Supplier: Transforming Technologies
Specifications
- Description:SRM310 Pocket Resistance Meter
- Cat. no.:10837-048
- Dimensions:13H x 6.4W x 4.5D cm (5.15 x 2.5 x 1.8")
- Supplier No.:SRM310
Specifications
About this item
The SRM310 Pocket-Size Surface Resistance Meter uses parallel electrodes and concentric rings to accurately measure RTT, RTG, or resistivity for periodic verification, factory audits, or test lab evaluation of product.
This meter is designed to verify materials such as floor mats, table mats, bins, and shelving in static controlled areas. Work surfaces, bags, wrist straps, footwear, packaging materials, garments, and ESD chairs can also be tested with the device. The meter offers a test range of 10³ to 10¹².
Customers Who Bought This Also Bought