Specifications
- Description:BFN803 overhead three fan ionizer
- Air volume:150 - 300 cfm
- Decay time:< 3 s at 18”, directly under center of unit, 1000 - 100 V, fan speed on high
- Coverage area:2x4 ft.
- Cat. no.:10837-090
- W×D×H:38.78x3.35x6.75”
- Supplier No.:BFN803
Specifications
About this item
The BFN 802 ESD Overhead ionizing blowers, now with LED Light technology, combine excellent ESD performance with user friendly features to create the premier Overhead ESD workstation solution.
The ionizers are equipped with energy efficient LED task lights, to help alleviate eye strain, headaches and even have a positive effect on mood - all while saving on energy costs
BFN series AC ionizers from Transforming Technologies create a dense and well-balanced ionization current. They are unique in their ability to deliver fast decay times with low offset voltages. Continuous balance and decay protection is assured by the reliable AC design. An integrated emitter point cleaner, removable front and rear fan guards, safety switch
combine to make the BFN 801 a user friendly ionizer.
Integrated emitter point cleaners, removable front and rear fan guards, and safety switches provide for safe, and easy maintenance access makes the BFN Overhead Ionizers very user friendly.