Specifications
- Description:IN5120 bench top ionizer
- Air volume:32 cfm, high speed
- Decay time:1000 - 100 V, <2 s at 12"
- Coverage area:1x5 ft.
- Cat. no.:10837-126
- W×D×H:5.5x2.28x5.5"
- Supplier No.:IN5120
Specifications
About this item
The Model IN5120 68KHz AC in-tool air ionizer is a small, efficient static elimination device with variable fan speed for protecting electronic components and general static protection
On the front panel of the IN5120 are two LEDs. The green LED indicates that power is applied to the unit. The red LED is illuminated when an alarm condition occurs. A variable fan speed control, on-off switch, and removable finger guard are also on the front panel.The rear panel of the ionizer has the 24 VDC power input connector and a grounding point.
Using AC corona technology, to make the air more conductive, Ptec™ ionizers produce a balanced stream of positive and negative air ions that never need calibration. These devices are used in many indus-tries and manufacturing applications where static electricity is a problem.