- Description:BFN8412 bench top ionizer
- Environmentally Preferable:
- Air volume:50 - 230 cfm
- Decay time:< 1.5 s at 12”, 1000 -100 V, High Fan
- Coverage area:3x6 ft.
- Cat. no.:10837-092
- W×D×H:19.7x7.9x7.28”
- Supplier No.:BFN8412
The BFN8412 extended range ionizing blower, with AC technology, provides excellent balance and stability for secure workstation protection
BFN series AC ionizers from Transforming Technologies create a dense and well-balanced ionization current. They are unique in their ability to deliver fast decay times with low offset voltages. Continuous balance and decay protection is assured by the reliable AC design. An integrated heater, emitter point cleaner, removable front and rear fan guards, safety switch combine to make the BFN 8412 a powerful and reliable ionizer.
Designed to cover a broad 3’ x 6’ area, the 8412 uses AC technology to continuously produce a balanced output of positive and negative air ions. Integrated heater and emitter cleaner for ease of operator use.