Specifications
- Description:BFN801 Bench top ionizer, width 7.0", depth 3.75"
- Air volume:50 - 100 CFM (low - high)
- Decay time:<2 seconds @12", 1000 - 100 V, High fan
- Coverage area:1×5'
- Cat. no.:10837-086
- Supplier No.:BFN801
Specifications
About this item
The BFN 801 benchtop ionizing blower, with inherently stable AC technology, provides excellent balance and rapid charge decay for secure workstation protection.
BFN series AC ionizers from Transforming technologies create a dense and well-balanced ionization current. They are unique in their ability to deliver fast decay times with low offset voltages. Continuous balance and decay protection is assured by the reliable AC design. An integrated emitter point cleaner, removable front and rear fan guards, safety switch combine to make the BFN 801 a user friendly ionizer.
Designed to protect most sensitive electronic devices, the BFN 801 uses corona ionizing technology to continuously produce a balanced output of positive and negative air ions. A built-in emitter point cleaner makes maintenance quick and easy.