Slide Mailer, Epredia™
Catalog #: 10170-206
Supplier: Epredia
Specifications
- Capacity:80%
- Description:Slide mailer for 76 mm (3") slides
- Material:Cardboard
- Cat. no.:10170-206
- Length:79 mm (3.125")
- Width:102 mm (4")
- Supplier No.:2500
Specifications
About this item
Hold up to 20 slides with the Slide Mailer and Folder.
- Easy to clean
- Cut-out windows allow viewing of patient identification
- Slide folder: Plastic construction
- See-through flaps eliminate need to open the folder when searching for slides
Slide Mailer Cardboard construction: Mailer holds two 3 x 1", (76 x 25mm) microscope slides. 3.125 x 4", (79 x 102mm) configuration conforms to U.S. Postal regulations.
Ordering information: 24 per box, 30 boxes per case.
Customers Who Bought This Also Bought