Juice Bottle, Raw Bottle, Natural, Narrow Mouth, HDPE, C&G Containers
Catalog #: 89177-091
Supplier: C&G Containers
Specifications
- Cap Size:38-400
- Color:Natural
- Description:Bottles Only, Cap not Included
- Cat. no.:89177-091
- O.D.×H:3.3 x 24.6 cm (1.3 x 9.7")
Specifications
About this item
Juice bottles are made up of natural tall HDPE with a 38 to 400 opening.
- Bottles are not processed in any form
- They are not pre-cleaned, assembled, nor certified
Ordering information: Container measurements and capacity 'contain' volumes may vary.
Customers Who Bought This Also Bought