Mayo Glass Bottle, Raw, C&G Containers
Catalog #: 30617-848
Supplier: C&G Containers
Small Business Enterprise
Specifications
- Cap Size:70-450
- Capacity:950 ml (32 oz.)
- O.D.:10.2 cm (4")
- Color:Clear
- Description:Bottles Only, Cap not Included
- Height:16.5 cm (6.5")
- Cat. no.:30617-848
- Supplier No.:GJM0320800
Specifications
About this item
These glass bottles are not processed and do not come with caps, either attached or in a separate pack
These bottles are not processed in any form. They are not pre-cleaned, assembled, nor certified.
These bottles do not contain any type of documentation, and do not contain a certificate of analysis in each product case. The cases of these products also do not contain any box tags or labeling identifying them as C&G brand items. They do not feature a C&G part number or a custody seal. Only the manufacturer information will be stamped on each case of product.
They are "raw" bottles.
Ordering information: Container measurements and capacity "contain" volumes may vary.
Customers Who Bought This Also Bought