Specifications
- Description:Undercounter refrigerator solid door Flammable Storage
- Environmentally Preferable:Safer Human and Environmental Health,Energy Efficient
- Cat. No.:10819-746
- Electrical:115 V, 60 Hz, 1.2 A
- Shipping weight:52 kg (114 lbs.)
- Defrost:Cycle
- Door type:1 solid swing door
- Shelves/drawers:3 adjustable shelves
- Exterior W×D×H:600×616×818 mm (23.625×24.25×32.1875")
- Capacity:142 L (5 cu.ft.)
Specifications
About this item
The VWR® Flammable Storage Refrigerators are designed to meet the requirements of NFPA 45 and NFPA 30 for cold storage of flammable and combustible materials in unclassified laboratory locations.
- Suitable for holding flammable materials
- Array of product sensitivity alarms
- Vapor-proof enclosure
No electrical components are located in the interior of the unit, and the electrical components of the compressor have sealed in a vapor-proof enclosure for additional safety.
Real-time sample simulated temperatures and constantly displayed and supported by audible/visual high and low temperature alarms, along with power outage and sensor error alarms. Remote alarm dry contacts and an access port are provided to simplify connections to existing facility monitoring systems. The all-new temperature display and alarm module offers industry-leading product security with a monitoring and alarm system that is 100% independent of the temperature controller.
The 142L (5 cu. ft.) unit uses Environmentally friendly, natural hydrocarbon (HC) refrigerants (not containing hydrofluorocarbons) vastly reduce global-warming potential (GWP) while meeting new EPA/SNAP mandates and UL, ASHRAE compliance guidelines.
Units feature a digital microprocessor temperature controller allowing for the precise temperature management necessary for critical samples and supplies.