To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Length:15.2 cm (6")
- Sterility:Non sterile
- Description:Pratt T Shaped Clamp, Premium OR-Grade
- Disposable / reusable:Reusable
- Latex/Latex-free:Latex-free
- Material:Stainless Steel
- Tip Configuration:Blunt
- Working Surface Style:Serrated
- Curvature:Straight
- Supplier No.:17-1055
- Handle Type:Finger Rings
Specifications
About this item
Pratt T-Shaped Clamp, also known as Pratt-Smith Grasping Forceps, is a ratcheted, finger ring, grasping instrument typically used in vaginal or perineal procedures for grasping mucosa or hemorrhoidal tissue
- Constructed of stainless steel
Censitrac Ready products are industry standard.
The 16 cm concave tips of the clamp meet the jaws perpendicularly to create the t-shape that describes them. The serrated jaws provide a strong hold on tissues and may cause damage or crush tissue.