To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Length:15.2 cm (6")
- Sterility:Non sterile
- Description:Hernia Retractor, Double-End
- Disposable / reusable:Reusable
- Latex/Latex-free:Latex-free
- Material:Stainless Steel
- Tip Configuration:Blade
- Grade:Premium OR-Grade
- Supplier No.:22-8860
Specifications
About this item
Hernia Retractor is a hand-held, double-ended retractor with solid blades angled 90 degrees in opposite directions at each end
Each blade is 1/4" wide and extends 3/4" out from the shaft. The overall length from blade to blade is 6 inches.
Retractors used in hernial procedures are utilized to keep tissue and vessels away from the surgical site.