Dissecting Pad
Catalog #: 470006-178
Supplier: Paoli Clay
Specifications
- Length:61 cm
- Width:46 cm
- Description:Dissecting Pad
- Height:2 cm
- Size:X-Large
- Cat. no.:470006-178
- Supplier No.:183653
Specifications
About this item
Vinyl Dissection Pad
- For Very Large Dissection Specimens
- Length: 25"
The 25-inch length easily accommodates large shark, cat, dog, or fetal-horse dissections and allows you to spread out a whole sheep pluck.
If you wish to use dissecting pins, you can add wax or a dissecting pad to the tray.
Customers Who Bought This Also Bought