Roux Retractor, OR Grade, Sklar®
Catalog # 10197-704
Supplier: Sklar
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.
To order chemicals, medical devices, or other restricted products, please provide identification that includes your business name and shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of identification are:
- • Issued document with your organization's Federal Tax ID Number
- • Government issued document with your organization's Resale Tax ID Number
- • Any other Government ID that includes the business name and address
Avantor will not lift restrictions for residential shipping addresses.
Specifications
- Sterility:Non sterile
- Disposable / reusable:Reusable
- Latex/Latex-free:Latex-free
- Description:Roux Retractor, Double End, Set of 3
- Material:Stainless steel
- Environmentally Preferable:
- Tip Configuration:Blade
- Curvature:Straight
- Cat. no.:10197-704
- Grade:Premium OR
- Supplier No.:60-1100
Specifications
About this item
Roux Retractors are industry standard and made of stainless steel.
Ordering information: Censitrac instruments are custom barcoded to reflect the facility. This is unique customization. The initial order for the facility can take 14 to 30 days, subsequent orders can take less time.
Caution: Customers must have a Censitrac Site ID to purchase Censitrac instruments.