PYREX® Squibb Separatory Funnel, PTFE Stopcock, Standard Taper Joints, Corning
Catalog #: 89091-140
Supplier: Corning
Product available on GSA Advantage®
Specifications
- Capacity:125 ml
- Environmentally Preferable:Low Manufacturing Impact
- Height:246 mm
- Environmental certification:I-RECs, ISO 14001 - Monterrey
- ST Joint Size:19/22
- Stopcock Size:No. 2, straight bore (PTFE)
- Supplier No.:6413-125
Specifications
About this item
These PYREX® glass separatory funnels have Polytetrafluorethylene (PTFE) No
2 standard stopcocks and inner and outer 19/22 Standard Taper joints. The PTFE plug fits into the micro-finish barrel. The plug also reduces freezing problems and grease contamination.
Customers Who Bought This Also Bought