Corning® Polypropylene Cap with 2 Stainless Steel Tubing Ports, Corning
Catalog #: 89089-806
Supplier: Corning
Product available on GSA Advantage®
Specifications
- Description:45 mm Cap with 2 Stainless Steel Tubing Ports
- Material:PP
- Thread Size:45 GL
- Supplier No.:401654
Specifications
About this item
Autoclavable polypropylene caps feature two 15.2 cm (6") stainless steel tubes
Caps fit Corning glass and plastic vessels with GL45 mm threads. Designed for bioprocess and scale-up applications.
Customers Who Bought This Also Bought