PYREX® Receiver Tube, Corning
Catalog #: 60814-981
Supplier: Corning
Product available on GSA Advantage®
Specifications
- Ø:28 mm
- Length:200 mm
- Description:PYREX® Receiver Tube
- Environmentally Preferable:Low Manufacturing Impact
- Environmental certification:I-RECs, ISO 14001 - Monterrey
- Cat. no.:60814-981
- Supplier No.:9601-24
Specifications
About this item
This PYREX® tube is approximately 200mm long and may be used for simple semi-micro vacuum or atmospheric distillation, either as a reaction flask or a receiving tube
It has two 24/40 Standard Taper outer joints. This tube also serves as a replacement part for organic chemistry kit No. 6949
Customers Who Bought This Also Bought