PYREX® Ramsbottom Carbon Residue Bulb, Corning
Catalog #: 52922-164
Supplier: Corning
Product available on GSA Advantage®
Specifications
- Description:PYREX® Ramsbottom Carbon Residue Bulb
- Environmentally Preferable:Low Manufacturing Impact
- Environmental certification:I-RECs, ISO 14001 - Monterrey
- Cat. no.:52922-164
- Capacity:135 g
- Supplier No.:7735-24
Specifications
About this item
PYREX® Ramsbottom carbon residue bulbs with inlet and outlet tubes.
- Narrow mouth neck, ground top style
- Interchangeable stopper closes both inlet and outlet tubes
- Used for the absorption of CO₂ in carbon determination
Tubulation Ext.Ø: 8 mm
Certifications: ASTM D-524
Customers Who Bought This Also Bought