PYREX® Separatory Funnel, Corning
Catalog #: 33501-410
Supplier: Corning
Product available on GSA Advantage®
Specifications
- Capacity:125 ml
- Description:Separatory Funnel (Funnel Only)
- Environmentally Preferable:Low Manufacturing Impact
- Material:PYREX®
- Environmental certification:I-RECs, ISO 14001 - Monterrey
- Cat. no.:33501-410
- Supplier No.:6413-125FO
Specifications
About this item
These replacement 125mL PYREX® glass separatory funnels have inner and outer 19/22 Standard Taper joints
They require Polytetrafluorethylene (PTFE) No. 2 Product Standard stopcock plugs which fit into the micro-finish barrel. The plug also reduces freezing problems and grease contamination. Replacement PTFE stopcock plugs are sold seperately.
Customers Who Bought This Also Bought