PYREX® Gas Washing Bottle with Coarse Fritted Cylinder, Corning
Supplier: Corning
Certificates
About this item
PYREX®, borosilicate glass.
- Large hexagonal base
- Humidify carbon dioxide-air mixtures for maintaining high humidity
- Fritted disc provides greater efficiency and more uniform dispersion of gas bubbles for complete absorption
These reusable PYREX® gas washing bottles are used for washing and drying gases. The side inlet tube on this bottle has a rod sealed to the bottle near the top for extra strength. NS 29/42 stopper is used to seal the outlet tube to the base. The NS stopper incorporates a tube with a 12 mm diameter extra coarse fritted cylinder as the distributor. Tubulation outer dimension is 8 mm. Coarse frit has a nominal pore distribution of 170 to 220 µm.
Specifications
- Catalog No:
- 16408-087
- 16408-021
- 16408-043
- 16408-065
- 16408-123
- 16408-101
- Environmentally Preferable:
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Coarse frit pore distribution:
- 40–60 µm
- 40–60 µm
- Coarse fritted disc diameter:
- 60 mm
- 60 mm
- Extra coarse frit pore distribution:
- 170–220 µm
- 170–220 µm
- Extra coarse fritted cylinder disc diameter:
- 12 mm
- 12 mm
- Extra coarse fritted disc diameter:
- 20 mm
- 20 mm
- Environmental certification:
- I-RECs, ISO 14001 - Monterrey
- I-RECs, ISO 14001 - Monterrey
- I-RECs, ISO 14001 - Monterrey
- I-RECs, ISO 14001 - Monterrey
- I-RECs, ISO 14001 - Monterrey
- I-RECs, ISO 14001 - Monterrey
Specifications
Related Information
Customers Who Bought This Also Bought