To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Length:13.9 cm (5.5")
- Sterility:Non Sterile
- Description:Laborde Tracheal Dilator
- Material:Stainless Steel
- Tip Configuration:Three Blunt Blades
- Curvature:Angled
- Cat. no.:10198-786
- Supplier No.:78-3460
Specifications
About this item
Sklar Laborde Tracheal Dilator is a non-ratcheted, single spring, finger ring instrument used to widen a tracheal incision to assist in tube insertion and placement.
- Reusable and latex-free
- Non sterile
- Premium OR-grade
When engaged, two outer blades open and a third middle blade pulls in towards the handle. The middle blade is cupped and when closed, the two outer blades rest slightly in the middle blade. This product has straight shanks with three curved, blunt blades.