Precision™ General Purpose Water Baths, Thermo Scientific
Supplier: THERMO FISHER SCIENTIFIC MX
Certificates
About this item
Support a wide range of applications with Thermo Scientific™ Precision™ general purpose water baths, designed to maintain water temperature from ambient to 100°C
These rugged, high-performance baths range from 2L to 28L, including shallow models. Over-temperature safety circuitry is designed to prevent thermal runaway, while new auto-on and auto-off timers allow you to optimize operation schedules. Benefit from outstanding chemical and corrosion resistance with epoxy powder-coated exterior, easily clean the chamber with its seamless stainless steel interior.
Certifications: cULus Listed, CE compliant, US FDA Class I Medical Device.
Delivery: Supplied with Clear-Polycarbonate Lid, Diffuser Tray, Power Cord, Yellow Duck.
Specifications
- Catalog No:
- 10805-296
- 10805-322
- 10805-298
- 10805-306
- 10805-304
- 10805-302
- Temperature range:
- Ambient to 100 °C
- Ambient to 100 °C
- Ambient to 100 °C
- Ambient to 100 °C
- Ambient to 100 °C
- Ambient to 100 °C
- Temperature stability:
- ±0.1°C
- ±0.1°C
- ±0.1°C
- ±0.1°C
- ±0.1°C
- ±0.1°C
- Temperature uniformity:
- ±0.2°C
- ±0.2°C
- ±0.2°C
- ±0.2°C
- ±0.2°C
- ±0.2°C
- Electrical:
- 100-115V/200-230V, 50/60Hz
- 100-115V/200-230V, 50/60Hz
- 100-115V/200-230V, 50/60Hz
- 100-115V/200-230V, 50/60Hz
- 100-115V/200-230V, 50/60Hz
- 100-115V/200-230V, 50/60Hz
Specifications
Customers Who Bought This Also Bought