Winston Sit-Stand Workstation Bolt Thru Mount Accessory, Innovative Office Products
Catalog #: 10842-566
Supplier: HUMAN ACTIVE TECHNOLOGY, LLC
Specifications
- W×D:8×3"
- Color:Black
- Description:Winston sit-stand workstation bolt thru mount accessory
- Cat. no.:10842-566
- Supplier No.:62744-603
Specifications
About this item
Securely attach Winston Workstation to the desk with the bolt thru mount accessory.
- Bolt Winston Workstation thru the desk
- Supports up to a 2" maximum desk thickness
Winston Workstation thru mount accessory measures 8" long and 3" wide.
Ordering information: Use Winston Workstation with the bolt thru mount by ordering this accessory in addition to the Winston base unit.
Customers Who Bought This Also Bought