Economy Support Jacks, ChemGlass
Catalog #: 80062-472
Supplier: Chemglass
Small Business Enterprise
Specifications
- Description:Chemglass Economy Support Jack
- Height:2.75
- Cat. no.:80062-472
- Platform Size:4.5×5.5"
- Weight:43 kg
- Supplier No.:CG-3052-01
Specifications
About this item
Construction is of a chemically resistant anodized aluminum and utilizes the scissor jack principle
Multipurpose, lightweight jacks are used in supporting hot plates, burners, oil baths, and glassware along with many other items in the lab. Quick and accurate height adjustment with a single turn of the control knob.
Customers Who Bought This Also Bought