About this item
Traditional PTFE tubing is gas permeable, difficult to pack with high efficiency, prone to shrinkage, and has poor thermal stability, so the Rt®-XLSulfur packed or micropacked column eliminates these problems.
- Optimized columns for low ppbv sulfur analyses
- Eliminate the need for PTFE tubing
- Column and end fittings are Sulfinert® treated for maximum inertness
- Maximum temperature of 290 °C
The packing material for Rt®-XLSulfur columns is extensively deactivated for analysis of low ppbv levels of hydrogen sulfide and methyl mercaptan.
Note: Columns do not include column nuts and ferrules. Optional installation kits can be ordered separately.
It is then treated to achieve effective separation of hydrocarbons from sulfur compounds. The interior wall and the end fittings of the Rt®-XLSulfur column are Sulfinert® treated, making the column as inert as PTFE. The extra care taken to manufacture this column ensures more accurate analyses of sulfur compounds.
Specifications
- Catalog No:
- 10848-606
- 10848-600
- 10847-840
- 10847-838
- 10847-836
- 10847-834
- 10848-596
- 10847-824
- 10848-610
- Description:
- Rt-XLSulfur Packed Column, General Configuration
- Rt-XLSulfur Packed Column, Agilent Configuration
- Rt-XLSulfur Micropacked Column
- Rt-XLSulfur Micropacked Column
- Rt-XLSulfur Micropacked Column
- Rt-XLSulfur Micropacked Column
- Rt-XLSulfur Packed Column, General Configuration
- Rt-XLSulfur Micropacked Column
- Rt-XLSulfur Packed Column, Agilent Configuration
- Temperature limit:
- —
- —
- —
- —
- —
- —
- —
- up to 300 °C
- —