Rtx®-G27 Column (fused silica with 5-meter Integra-Guard® guard column), Restek
Catalog #: 10848-862
Supplier: Restek
Specifications
- Column Format:Capillary
- Film thickness:5.00 µm
- I.D.:0.53 mm
- Length:30 m
- Description:Rtx-5/Rtx-G27
- Temperature limit:-60 to 270/290 °C
- Cat. no.:10848-862
- Packing Material:fused silica
- Supplier No.:10279-126
Specifications
About this item
Some methods require the use of a guard column, and the Integra-Guard® integrated guard column system makes it easy to comply.
- Application-specific columns for residual solvents in pharmaceutical products
- Analytical column with Integra-Guard® guard column eliminates connecting problems and leaks
- Rtx®-G27 stable to 290 °C
- Crossbond® diphenyl dimethyl polysiloxane
These columns are specifically designed for applications with residual solvents in pharmaceutical products.
Customers Who Bought This Also Bought