Laboratory Coats, SMS 3-Layer Multi-Ply, HPK
Catalog #: 89368-610
Supplier: HPK Industries
Specifications
- Clothing Size:XL
- Garment application:Laboratory
- Gender:Unisex
- Risk area:Anti-static
- Sleeve or leg length:Long
- Color:White
- Fabric:SMS
- Cat. no.:89368-610
- Type:Knit
- Supplier No.:40023
Specifications
About this item
Made from SMS 3-layer, multi-ply material
- Traditional collar
- 4-Snap closure
- 3 pockets
Coats are anti-static, fluid-resistant
Customers Who Bought This Also Bought