To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Length:26 cm (10.25")
- Sterile:-
- Description:Finochietto Needle Holder
- Material:Stainless Steel
- Tip Configuration:Blunt
- Curvature:Curved
- Tip Style:Cross-Serrated with Groove
- Grade:Premium OR-Grade
- Supplier No.:20-4510
- Handle:Finger Rings
Specifications
About this item
Finochietto Needle Holder is a ratcheted, finger ring instrument most commonly used for suturing in OB/GYN procedures. The long shanks of this instrument make it ideal for suturing in deep, narrow areas. They are also used for colorectal anastomosis.
This product has straight shanks and curved, cross-serrated tips with a central groove.
Censitrac Ready products are industry standard and constructed of stainless steel.