To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Length:12.7 cm (5")
- Description:TC Webster Left Handed Needle Holder
- Material:Stainless Steel with Tungsten Carbide
- Tip Configuration:Blunt, Smooth
- Curvature:Straight
- Supplier No.:21-9012
Specifications
About this item
Sklar's Left-Handed TC Webster Needle Holder is used with small needles and fine suture material, commonly in plastic surgery or subcutaneous procedures
Available with smooth or serrated jaws. Smooth jaws will cause the least damage to the needle, however serrated jaws hold the needle more tightly. Physician preference typically determines the type of working surface utilized. Tungsten Carbide instruments are designed to stay sharp for a significantly longer period of time than standard instruments. Sklar permanently bonds tungsten carbide inserts to the instrument, maximizing control and precision.