Order Entry
ContactUsLinkComponent
DuPont™ Tyvek® 400 Boot Covers
DuPont™ Tyvek® 400 Boot Covers
Catalog #: 10016-956
Supplier:  DuPont
Shoe Cover
DuPont™ Tyvek® 400 Boot Covers
Catalog #: 10016-956
Supplier:  DuPont

Specifications

  • Garment application:
    Chemical protection
  • Length:
    16"
  • Color:
    White
  • Height:
    18"
  • Cat. no.:
    10016-956
  • Supplier No.:
    TY454SWH0000

Specifications

About this item

Tyvek® 400 garments are composed of flash spun high density polyethylene which creates a unique, nonwoven material available only from DuPont.

  • Elastic top
  • Coverage up to calf
  • One size fits most

Tyvek® 400 provides an ideal balance of protection, durability and comfort of any limited use fabric technology. Tyvek® 400 fabric offers an inherent barrier against particles (down to 1.0 micron in size). Protection is built into the fabric itself; there are no films or laminates to abrade or wear away. Tyvek® 400 fabric's durability advantage over microporous film fabrics delivers consistently better barrier, even after wear and abrasion. Applications include: lead and asbestos abatement/remediation, general maintenance/operations, spray painting, general clean-up.

Certifications: Thickness meets ASTM D1777.
Customers Who Bought This Also Bought