To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Length:25.4 cm (10")
- Description:Wolfe-Boehler Cast Breaker
- Cat. no.:10194-984
- Tip Style:Blunt
- Supplier No.:11-2095
Specifications
About this item
This is a double-spring, plier instrument with jaws the same length as the shank, used for breaking apart plaster casts.
- Made of stainless steel
The jaws are slightly curved and have deep horizontal serrations half the length of the jaws.