To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Length:27.9 cm (11")
- Sterility:Non sterile
- Description:Hennig Plaster Spreader
- Disposable / reusable:Reusable
- Latex/Latex-free:Latex-free
- Material:Stainless Steel
- Tip Configuration:2 Flat Blades, Outside Serrated
- Curvature:Straight
- Grade:Premium OR-Grade
- Supplier No.:11-1910
Specifications
About this item
Sklar's Hennig Plaster Spreader is used to aid in the removal of plaster casts.
Once a cut is made in the plaster cast, the blades of the spreader are closed by opening the handle, and are then inserted to a section of the cast. By squeezing the handle, the blades spread open, thereby spreading apart sections of the cast. After multiple sections of the cast are spread open, the cast may be removed. The blades are approximately 0.63 cm wide.
It has a large plier shape handle and two large, flat, rectangular blades with horizontal serrations on the outside of the blade.