8812 Series ESD Jacket, Transforming Technologies
Supplier: Transforming Technologies
Certificates
About this item
The 8812 Series jackets from Transforming Technologies feature a patented hip-to-cuff feature for hands-free grounding
These garments are fabricated from lightweight 88% polyester and 12% carbon fabric for unmatched operator comfort. Superior workmanship provides reliable panel to panel continuity. The 8812 Series jackets maintains consistent continuity readings for up to 100 wash cycles.
Specifications
- Catalog No:
- 10828-744
- 10828-746
- 10828-740
- 10828-742
- 10828-962
- 10828-964
- 10828-960
- 10828-736
- 10828-738
- 10828-966
- 10828-968
- 10828-734
- 10828-970
- 10828-976
- 10828-978
- 10828-972
- 10828-974
- 10829-070
- 10829-046
- 10829-048
- 10829-052
- 10829-054
- 10829-050
- 10828-846
- 10828-848
- 10828-634
- 10828-636
- 10828-638
- 10828-640
- 10828-642
- 10828-672
- 10828-658
- 10828-670
- 10828-984
- 10828-986
- 10828-980
- 10828-982
- 10828-988
- 10828-588
- 10828-594
- 10828-590
- 10828-592
- 10828-886
- 10828-888
- 10828-882
- 10828-884
- 10828-878
- 10828-880
- 10829-166
- 10828-990
- 10828-992
- 10829-168
- 10828-998
- 10828-890
- 10829-000
- 10828-994
- 10828-996
- 10828-852
- 10828-854
- 10828-850
- 10828-860
- 10828-856
- 10828-858
- 10829-140
- 10828-918
- 10829-028
- 10828-920
- 10829-024
- 10829-026
- 10828-926
- 10828-928
- 10828-922
- 10828-924
- 10829-034
- 10829-036
- 10829-030
- 10829-032
- 10828-932
- 10829-042
- 10829-044
- 10829-038
- 10828-930
- 10829-040
- 10829-006
- 10829-008
- 10828-892
- 10829-002
- 10829-004
- 10829-012
- 10829-014
- 10829-010
- 10829-020
- 10829-022
- 10829-016
- 10829-018
- 10829-170
- Garment application:
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Risk area:
- ESD
- ESD
- ESD
- ESD
- ESD
- ESD
- ESD
- ESD
- ESD
- ESD
- ESD
- ESD
- ESD
- ESD
- ESD
- ESD
- ESD
- ESD
- ESD
- ESD
- ESD
- ESD
- ESD
- ESD
- ESD
- ESD
- ESD
- ESD
- ESD
- ESD
- ESD
- ESD
- ESD
- ESD
- ESD
- ESD
- ESD
- ESD
- ESD
- ESD
- ESD
- ESD
- ESD
- ESD
- ESD
- ESD
- ESD
- ESD
- ESD
- ESD
- ESD
- ESD
- ESD
- ESD
- ESD
- ESD
- ESD
- ESD
- ESD
- ESD
- ESD
- ESD
- ESD
- ESD
- ESD
- ESD
- ESD
- ESD
- ESD
- ESD
- ESD
- ESD
- ESD
- ESD
- ESD
- ESD
- ESD
- ESD
- ESD
- ESD
- ESD
- ESD
- ESD
- ESD
- ESD
- ESD
- ESD
- ESD
- ESD
- ESD
- ESD
- ESD
- ESD
- ESD
- ESD
- ESD
- Gender:
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Fabric:
- 88% polyester and 12% carbon fabric
- 88% polyester and 12% carbon fabric
- 88% polyester and 12% carbon fabric
- 88% polyester and 12% carbon fabric
- 88% polyester and 12% carbon fabric
- 88% polyester and 12% carbon fabric
- 88% polyester and 12% carbon fabric
- 88% polyester and 12% carbon fabric
- 88% polyester and 12% carbon fabric
- 88% polyester and 12% carbon fabric
- 88% polyester and 12% carbon fabric
- 88% polyester and 12% carbon fabric
- 88% polyester and 12% carbon fabric
- 88% polyester and 12% carbon fabric
- 88% polyester and 12% carbon fabric
- 88% polyester and 12% carbon fabric
- 88% polyester and 12% carbon fabric
- 88% polyester and 12% carbon fabric
- 88% polyester and 12% carbon fabric
- 88% polyester and 12% carbon fabric
- 88% polyester and 12% carbon fabric
- 88% polyester and 12% carbon fabric
- 88% polyester and 12% carbon fabric
- 88% polyester and 12% carbon fabric
- 88% polyester and 12% carbon fabric
- 88% polyester and 12% carbon fabric
- 88% polyester and 12% carbon fabric
- 88% polyester and 12% carbon fabric
- 88% polyester and 12% carbon fabric
- 88% polyester and 12% carbon fabric
- 88% polyester and 12% carbon fabric
- 88% polyester and 12% carbon fabric
- 88% polyester and 12% carbon fabric
- 88% polyester and 12% carbon fabric
- 88% polyester and 12% carbon fabric
- 88% polyester and 12% carbon fabric
- 88% polyester and 12% carbon fabric
- 88% polyester and 12% carbon fabric
- 88% polyester and 12% carbon fabric
- 88% polyester and 12% carbon fabric
- 88% polyester and 12% carbon fabric
- 88% polyester and 12% carbon fabric
- 88% polyester and 12% carbon fabric
- 88% polyester and 12% carbon fabric
- 88% polyester and 12% carbon fabric
- 88% polyester and 12% carbon fabric
- 88% polyester and 12% carbon fabric
- 88% polyester and 12% carbon fabric
- 88% polyester and 12% carbon fabric
- 88% polyester and 12% carbon fabric
- 88% polyester and 12% carbon fabric
- 88% polyester and 12% carbon fabric
- 88% polyester and 12% carbon fabric
- 88% polyester and 12% carbon fabric
- 88% polyester and 12% carbon fabric
- 88% polyester and 12% carbon fabric
- 88% polyester and 12% carbon fabric
- 88% polyester and 12% carbon fabric
- 88% polyester and 12% carbon fabric
- 88% polyester and 12% carbon fabric
- 88% polyester and 12% carbon fabric
- 88% polyester and 12% carbon fabric
- 88% polyester and 12% carbon fabric
- 88% polyester and 12% carbon fabric
- 88% polyester and 12% carbon fabric
- 88% polyester and 12% carbon fabric
- 88% polyester and 12% carbon fabric
- 88% polyester and 12% carbon fabric
- 88% polyester and 12% carbon fabric
- 88% polyester and 12% carbon fabric
- 88% polyester and 12% carbon fabric
- 88% polyester and 12% carbon fabric
- 88% polyester and 12% carbon fabric
- 88% polyester and 12% carbon fabric
- 88% polyester and 12% carbon fabric
- 88% polyester and 12% carbon fabric
- 88% polyester and 12% carbon fabric
- 88% polyester and 12% carbon fabric
- 88% polyester and 12% carbon fabric
- 88% polyester and 12% carbon fabric
- 88% polyester and 12% carbon fabric
- 88% polyester and 12% carbon fabric
- 88% polyester and 12% carbon fabric
- 88% polyester and 12% carbon fabric
- 88% polyester and 12% carbon fabric
- 88% polyester and 12% carbon fabric
- 88% polyester and 12% carbon fabric
- 88% polyester and 12% carbon fabric
- 88% polyester and 12% carbon fabric
- 88% polyester and 12% carbon fabric
- 88% polyester and 12% carbon fabric
- 88% polyester and 12% carbon fabric
- 88% polyester and 12% carbon fabric
- 88% polyester and 12% carbon fabric
- 88% polyester and 12% carbon fabric
- 88% polyester and 12% carbon fabric
Specifications
Customers Who Bought This Also Bought