To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Length:13.9 cm (5.5")
- Sterility:Non sterile
- Description:Trousseau Tracheal Dilator with Two Blades
- Material:Stainless Steel
- Tip Configuration:Blunt
- Curvature:Curved
- Supplier No.:78-3360
Specifications
About this item
Sklar® Trousseau Tracheal Dilator is a non-ratcheted, single spring instrument used to widen a tracheal incision to assist in tube insertion and placement.
- Reusable and latex-free
- Finger ring handle
- Smooth working surface
- Premium OR-grade
This instrument is similar to the Laborde tracheal dilator with only two blades.