Concentric Ring Round Water Bath, Boekel Scientific
Catalog #: 13540-044
Supplier: Boekel
Specifications
- Capacity:1.75 L
- Description:Round Water Bath with Seven Concentric Rings
- Cat. no.:13540-044
- Supplier No.:14458
- Ø×H:8.0×2.75"
Specifications
About this item
The Round Water Bath is made from brushed stainless steel for corrosion resistance and is supplied with seven concentric rings
The Boekel Scientific Concentric Ring Water Bath accommodates many vessel and tube sizes with the smallest opening of 25mm and largest opening of 203mm.
This water bath provides gentle heating of flasks and bottles while minimizing water loss through evaporation.
Ordering information: This unit includes 7 concentric rings.
Customers Who Bought This Also Bought