VWR® Single Channel Electronic Timer with Memory and Clock and Certificate of Calibration
Catalog #: 82023-858
Supplier: VWR International
Specifications
- Resolution:0.1 s
- W×H:70×51 mm (2.8×2")
- Accuracy:3 s
Specifications
About this item
Mounting options include lay flat on a bench, use the flip-open stand for a vertical view, carry it on a lab coat with the convenient pocket clip, or use the magnetic back for metal surface attachment.
- Clock feature
- Last time set memory
- Multiple mounting options
Features a Certificate of Calibration and individual serial number, these electronic timers are tested and calibrated in H-B’s exclusive triple accredited/registered ISO/IEC 17025:2005, A2LA accredited laboratory (Cert #2448.01), against equipment whose calibration is traceable to NIST.
Certifications: CE marked, RoHS compliant.
Ordering information: Requires one LR44 battery (included).
Customers Who Bought This Also Bought