VWR® Single Channel Electronic Timer with Memory and Certificate of Calibration
Catalog #: 82023-842
Supplier: VWR International
Specifications
- Resolution:0.1 s
- W×H:67×70 mm (2.6×2.8")
- Accuracy:3 s
Specifications
About this item
Mounting options include lay flat on bench, flip-open stand for vertical view, pocket clip for attachment to lab coat, magnetic back for metal surface attachment.
- Last time set memory
- Multiple mounting options
Features a Certificate of Calibration and individual serial number, these electronic timers are tested and calibrated in H-B’s exclusive triple accredited/registered ISO/IEC 17025:2005, A2LA accredited laboratory (Cert #2448.01), against equipment whose calibration is traceable to NIST.
Certifications: CE marked, RoHS compliant.
Ordering information: Requires one AAA batteries (included).
Customers Who Bought This Also Bought