Decade Resistance Box, 6 Decade
Catalog #: 470219-538
Supplier: Wards
Specifications
- Description:Decade Resistance Box - 6 Decade
- Cat. no.:470219-538
- Supplier No.:PH1133AN8
Specifications
About this item
Multiple value resistances with 4mm sockets
Each decade is selected by a rotary switch. Ranges cover 0 to 1111110 ohms with a resolution of 1 ohm. The tapping points are provided across each range so the unit can be used as an accurage potential divider.
All resistance values are of ±1% tolerance and of 2 watts maximum rating:
1 - 10 Ohms in steps of 1 Ohm
10 - 100 Ohms in steps of 10 Ohm
100 - 1000 Ohms in steps of 100 Ohms
1 K - 10 Kohms in steps of 1K
10 K - 100 Kohms in steps of 10 K
100 K - 1000 Kohms in steps of 100 K
Customers Who Bought This Also Bought