Copper Calomrimeter Set
Catalog #: 470219-438
Supplier: Wards
Specifications
- Description:Copper Calomrimeter Set
- Cat. no.:470219-438
- Supplier No.:PH0455
Specifications
About this item
This polished copper calorimeter set has everything you need.
- Inner and Outer Vessel
- Weight: 0.9 lb.
- Length: 6.3"
- Width: 3.5"
- Height: 5.1"
It includes an inner and outer vessel.
The set weighs 0.9 lb.
Ordering information: This complete set in copper includes one inner vessel: 75 mm tall x 50 mm in diameter carried on cork supports; one outer vessel, 100 mm tall x 75 mm in diameter; one lid for the outer vessel with a central tubule for a thermometer and a slit for a stirrer.
Customers Who Bought This Also Bought