Doubled Wall Calorimeter
Catalog #: 470219-436
Supplier: Wards
Specifications
- Description:Doubled Wall Calorimeter with Heating Coil
- Cat. no.:470219-436
- Supplier No.:PH0454
Specifications
About this item
Superior quality double wall calorimeter with easily removable spring heating element. Operates on 3-6V DC at approximately 5 watts. It consists of an inner aluminum 150mL resevoir, aluminum outer, plastic insulator ring, and styrofoam lining to minimize heat loss. Lid accepts heating element, stirrer, and thermometer cork. Includes cover cap.
Weight: 1.0 lb.
Length: 5.0"
Width: 5.0"
Height: 7.0"
Customers Who Bought This Also Bought