To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Description:TruLine Cyanide Laboratory Electrode Kit
- Calibration:Slope: 54 to 59 mV/decade
- Measurement Range:0.2 mg/L to 260 mg/L
- pH Range:pH 4 - 10
- Interference:I-, Br-, Cl-, S2-
- Supplier No.:400403
Specifications
About this item
Each TruLine ISE features an integrated reference
- 4 sensor technologies - gas sensing, polymer/PVC membrane, solid state, and glass sensor
- Integrated reference (combination/full-cell) not needed, double-junction and refillable to ensure long electrode life
- BNC connection, connects to any instrument with BNC connectors including the YSI TruLab 1320 or the YSI MultiLab 4010-2 and 4010-3 when used with a BNC adapter, 3 foot cable, made in the U.S.A
- Reference/electrode fill solution, ionic strength adjustor (ISA), and small bottle of standard included with each ISE, complete suite of fill solutions, ISAs, and standards available to support customers after purchase
- Applications: Industrial, environmental.
There are 15 electrodes in the TruLine ISE series, with each electrode measuring the effective ion concentration of a different ionic species. This provides our customer with a wide range of ISEs to choose from. ISE parameters include: Ammonia, ammonium, bromide, cadmium, calcium, chloride, copper, cyanide, fluoride, iodide, lead, nitrate, potassium, silver/sulfide, and sodium. Features refillable reference, nonreplaceable sensor. 12 month warranty for solid state, glass sensor, and gas-sensing ISEs, 9 month warranty for ISEs with polymer/PVC membrane. The electrodes also feature a double-junction reference for optimum performance. The TruLine ISEs feature BNC connection and can be used with the YSI TruLab 1320. They can also be used with the YSI MultiLab 4010-2 or 4010-3 with BNC adapter (108132Y). The TruLine Cyanide laboratory electrode kit includes a solid state combination ISE with refillable reference, bottle of fill solution (30 mL), and a bottle of ISA (30 mL).
This eliminates the need for a separate reference half-cell when measuring ion concentration and is more convenient. Each ISE can be refilled with reference/electrode filling solution, extending the life of each ISE.