To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Description:TruLine Calcium Laboratory Electrode Kit
- Calibration:Slope: 25 to 29 mV/decade
- Measurement Range:0.02 mg/L to 40,000 mg/L
- Interference:Pb2+, Hg2+, Si2+, Mg2+, Cu2+, K+, Tris+, Na+, Others
- Supplier No.:400387
Specifications
About this item
when measuring ion concentration and is more convenient
- 15 electrodes for 16 different parameters
- 4 sensor technologies - gas sensing, polymer/PVC membrane, solid state, and glass sensor
- Integrated reference (combination/full-cell)
- Double-junction and refillable to ensure long electrode life
- BNC connection, connects to any instrument with BNC connectors including the YSI TruLab 1320 or the YSI MultiLab 4010-2 and 4010-3 when used with a BNC adapter
- 3 foot cable
- Made in the U.S.A
- Reference/electrode fill solution, ionic strength adjustor (ISA), and small bottle of standard included with each ISE
- Complete suite of fill solutions, ISAs, and standards available to support customers after purchase
- 12 month warranty for solid state, glass sensor, and gas-sensing ISEs
- 9 month warranty for ISEs with polymer/PVC membrane
There are 15 electrodes in the TruLine ISE series, with each electrode measuring the effective ion concentration of a different ionic species. This provides our customer with a wide range of ISEs to choose from. ISE parameters include: Ammonia, ammonium, bromide, cadmium, calcium, chloride, copper, cyanide, fluoride, iodide, lead, nitrate, potassium, silver/sulfide, and sodium. Features refillable reference, replaceable
sensor modules (1 replacement included).
Applications: Aquariums, industrial, food and beverage.
Each ISE can be refilled with reference/electrode filling solution, extending the life of each ISE. The electrodes also feature a double-junction reference for optimum performance. The TruLine ISEs feature BNC connection and can be used with the YSI TruLab 1320. They can also be used with the YSI MultiLab 4010-2 or 4010-3 with BNC adapter (108132Y). The TruLine Calcium laboratory electrode kit includes a PVC membrane combination ISE with replaceable sensor module and refillable reference, bottle of fill solution (30 mL), bottle of ISA (30 mL), and small bottle (30 mL) of high (1000 mg/L) standard.