Order Entry
ContactUsLinkComponent
Centrifuge Vortex Mixer, CVP-2, Grant Instruments
Centrifuge Vortex Mixer, CVP-2, Grant Instruments
Catalog #: 10809-106
Supplier:  GRANT USA INC.
UL Listed
Mixer
Centrifuge Vortex Mixer, CVP-2, Grant Instruments
Catalog #: 10809-106
Supplier:  GRANT USA INC.
UL Listed

Specifications

  • W×D×H:
    285×350×190 mm
  • Description:
    Centrifuge Vortex Mixer
  • Speed increment:
    100 rpm
  • Max. RCF:
    245 x g
  • Speed range:
    Centrifuge: 300 to 1500 rpm, Vortex: 300 to 1200 rpm
  • Timer:
    Centrifuge: 0 to 30 mins. with alarm, Vortex: 0 to 60 seconds with alarm
  • Weight:
    6.15 kg

Specifications

About this item

The CVP-2 is an all-in-one PCR centrifuge/vortex mixer that allows for the simultaneous sample preparation of multiple samples at one time

The CVP-2 offers the versatility of three devices in one: centrifuge with vortex mixing, PCR plate centrifuge, and PCR plate mixer.

Independent vortex and centrifuge timers allow up to 999 cycles. Users can consistently prepare up to 192 samples simultaneously.

This versatile instrument is able to hold un-skirted, semi-skirted, and fully-skirted PCR plates with no additional accessories required.

Cycle rate: 1 to 999

Customers Who Bought This Also Bought