Order Entry
ContactUsLinkComponent
VWR® Analog 3D Waving Platform Shaker
VWR® Analog 3D Waving Platform Shaker
Catalog #: 10811-240
Supplier:  VWR International
Product available on GSA Advantage®
Analog Waver
VWR® Analog 3D Waving Platform Shaker
Catalog #: 10811-240
Supplier:  VWR International
Product available on GSA Advantage®

Specifications

  • Description:
    Analog 3D waving platform shaker
  • Speed range:
    1 - 75 rpm
  • Overall dimensions:
    43.2L×27.9W×15.2H cm (17×11×6")
  • Weight capacity:
    2.3 kg (5 lbs.)
  • Platform dimensions:
    35.6×27.9 cm (14×11")
  • Tilt angle:
    0 - 16°
  • Timer:
    1 - 120 minutes
  • Cat. no.:
    10811-240
  • Electrical:
    120 V

Specifications

About this item

VWR® Analog waving platform shakers are an easy and economical option for all of your waving shaking needs.

  • Variable control for speed, tilt, and time
  • 5-lbs. capacity
  • 5-year warranty on parts and labor

The low-profile design takes up less bench space and fits in most hoods and incubators.

Microprocessor control provides tilt adjustment which allows user to easily change waving angle from 0 to 16° while unit is operating. Smooth speed control with low speed waving motion. Independent control knobs for speed, tilt, and time, allow for easy adjustments.

Overload Protection- Audible signal will activate when system detects an obstruction or overload of the tray. Speed ramping feature slowly increases speed to desired set point to avoid splashing. Timer if engaged, will automatically stop rocking motion when timer reaches zero.

Cast aluminum base offers durability and added stability. Ideal for cell culture and blotting applications, and is designed to be used in a variety of environmental conditions.

Certifications: TUV listed, RoHS certified.
Ordering information: Units include a 92" (234 cm) detachable, 3-wire cord and plug. Units are also supplied with a 35.6×27.9 cm (14×11") non-skid rubber mat. 5 year limited warranty on parts and labor. Dimpled mat available for holding tubes; contact your Avantor representative for more information.
Customers Who Bought This Also Bought