Water Heater Recirculator, Zahn Electronics
Catalog #: 54811-021
Supplier: RPR
Specifications
- Temperature Range:23° to 46°C
- Electrical:115 V, 50/60 Hz, 9 A
- Dimensions:22.8W x 43.1L x 17.7H cm (9 x 17 x 7 ”)
- Weight:8.16 - 10.4 kg
- Supplier No.:REC-H1000
Specifications
About this item
Portable, closed system designed for maintaining a water bath temperature for high temperature applications.
- Solid state controller has a holding accuracy of ±0.25°F
- It comes equipped with a heavy duty magnetic drive pump designed to deliver continuous service
- The pump capacity is rated to pump 480 GPH, at a 3 foot rise
- The units are complimented by an all stainless steel cover and chasis
Ordering information: Supplied with a power cord and red indicator light.
Customers Who Bought This Also Bought